Mars® Blue Box™ 108 - 130mfd Round Start Capacitor

Part #MAR11046  |  Item #148685  |  Manufacturer Part #11046

MFD Rating

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The largest assortment of replacements in the industry
  • Smallest dimensions for general replacements
  • Hermetically sealed black Bakelite case permanently protects the capacitor from oil, dirt, grease or moisture
  • New and improved terminal construction capable of with standing increased heat
  • UL Listed
  • CSA certified

Documents

Specifications

CSA Certified: Yes

Capacitor Type: Start

Collection: Mars® Blue Box™

Diameter: 1-81/100 in

MFD Rating: 108 - 130 mfd

Material: Phenolic

Origin: Domestic

Shape: Round

Temperature Range: -40 to 65 Deg C

UL Listed: Yes

Volts: 220/250V

Width: 1-9/10 in