Plastic Wire Connector in Blue (25 Pack)

You last purchased this on
 
MARS

Plastic Wire Connector in Blue (25 Pack)

This product requires certification to purchase.
Brand image
You last purchased this on
 
MARS

Plastic Wire Connector in Blue (25 Pack)

  • Fast #
  • Part #MAR25940
  • Item #3255734
  • Manufacturer Part #25940
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • The wings act as a built in wrench to provide extra leverage for secure connections
  • Ideal wing nut connectors remain the most comfortable and easy to use connector on the market
  • Requires Certification

Documents


Specifications

CSA Certified:
Yes
Color Finish Name:
Blue
Height:
2-4/5 in
Material:
Plastic
Package Quantity:
Pack of 25
UL Listed:
Yes
Volts:
600V
Wire Gauge (AWG):
14/6 ga