24V 25A Time Delay Relay
Series 332 24V 25A Time Delay Relay
-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Shock and vibration resistant with internal snap action automatic reset switch
- Non-positional
- For use with electric, heat, air conditioning, heat pumps, gas and oil furnaces, unit heaters and commercial refrigeration
- Voltage and ambient compensated
Documents
Specifications
- AMP:
- 25
- Application:
- Air Conditioner, Refrigeration, Electric Heating, Furnace, Heat Pump
- Collection:
- Series 332
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, Silver
- Height:
- 1-7/10 in
- Length:
- 3-3/9 in
- Phase:
- Single Phase
- Power Source:
- Electric
- Product Type:
- Time Delay
- Time Delay:
- Yes
- Time Delay Range:
- 1 min
- UL Listed:
- Yes
- Volts:
- 24V
- Width:
- 2-4/5 in