40A 24V 3 Pole Furnas Contactor
Series 614 40A 24V 3 Pole Furnas Contactor
-
Pick Up: 4 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Large arch window box lugs
- Compact enclosed body design
- Designed for the most demanding applications
- Interchangeable mounting
- Silver cadmium oxide contacts
- Push to test button on all models except 75A and 90 A
Documents
Specifications
- AMP:
- 40
- Application:
- Air Conditioner, Heating, Refrigeration
- CSA Certified:
- Yes
- Collection:
- Series 614
- Cover Included:
- No
- Depth:
- 3-69/100 in
- Height:
- 2-87/100 in
- Product Type:
- Contactor
- Type:
- MAR61445
- UL Listed:
- Yes
- Volts:
- 24V
- Width:
- 2-19/50 in