30A 24V 1.5 Pole Contactor
Series 910 30A 24V 1.5 Pole Contactor
Frequently Purchased Together
Product Details
- Features 1,000,000 cycle mechanical life
- Used on air conditioning, refrigeration, and electric resistance heating
- Series 910
- Straight through wiring to speed installation
- Small, compact design
- Universal mounting base
Documents
Specifications
- AMP:
- 30
- Application:
- Air Conditioner, Electric Heating, Refrigeration
- CSA Certified:
- Yes
- Collection:
- Series 910
- Cover Included:
- No
- Depth:
- 3-1/4 in
- Height:
- 2-11/25 in
- Product Type:
- 1.5 Pole Contactor
- UL Listed:
- Yes
- Volts:
- 24V
- Width:
- 2 in