MARS

Series 910 40A 110/120V 2 Pole Contactor

Part #MAR91422  |  Manufacturer Part #91422

AMP

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Used on air conditioning, refrigeration, and electric resistance heating
  • Universal mounting base
  • Small, compact design
  • Straight through wiring to speed installation
  • Five year warranty
  • UL listed
  • CSA certified
  • Made in the USA

Documents

Specifications

AMP: 40

Application: [Air Conditioner, Electric Heating, Refrigeration]

CSA Certified: Yes

Collection: Series 910

Cover Included: No

Depth: 3-1/4 in

Height: 3 in

Product Type: Contactor

UL Listed: Yes

Volts: 110/120V

Width: 2-1/2 in