MARS

Tri-Power® 29 x 0.31 in. Belt

Part #MAR74563  |  Manufacturer Part #74563

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Gates Tri-Power® belts have a superior combination of flex and load carrying capacity resulting less stress and maintenance
  • Notches molded in to the belt making this belt suitable for all industrial applications, particularly where small or subminimal sheave diameters are required
  • Flex-bonded cords are strongly bonded to the body of the belt resulting in equal load distribution and the absorption
  • Meets RMA static conductivity requirements
  • Meets RMA oil and heat resistant standards

Documents

Specifications

Collection: Tri-Power®

Color: Black

Height: 29 in

Length: 29 in

Maximum Temperature: 250

Origin: Domestic

Thickness: 0.31 in

Width: 1/2 in