Turbo® 200 2.5-67.5 MFD 370/440V Capacitor

Part #MAR12200  |  Item #3637260  |  Manufacturer Part #12200

MFD Rating:

67.5 mfd

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Universal run capacitor
  • Have the right capacitor for the right time
  • Enclosed in a metal can
  • Internally protected and fluid filled
  • For single and dual value usage
  • CSA certified
  • UL listed
  • Made in the USA
  • Five year warranty
  • Turbo® 200, dual, for compressors and fan motors requiring any combination between 15/2.5 and 60/7.5 MFD

Documents

Specifications

Capacitor Type: Run

Collection: Turbo® 200

Diameter: 2-1/2 in

Height: 4-2/5 in

MFD Rating: 67.5 mfd

Material: Aluminum

Origin: Global

Shape: Round

Temperature Range: -40 to 70 Deg C

UL Listed: Yes

Volts: 370/440V