70 mfd 440/370V Round Run Capacitor

You last purchased this on
 
MARS

USA 70 mfd 440/370V Round Run Capacitor

  • Fast #
  • Part #MAR14258
  • Item #4492975
  • Manufacturer Part #14258
4.7 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
MARS

USA 70 mfd 440/370V Round Run Capacitor

This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Non-PCB capacitors
  • Physical interrupter makes our capacitors safe
  • MARS USA Run Capacitors
  • UL listed
  • CSA certified
  • Five-year warranty
  • Perfect for general replacements
  • Requires Certification

Documents


Specifications

CSA Certified:
Yes
Capacitor Type:
Run
Collection:
USA
Diameter:
2-1/2 in
Height:
4-3/4 in
MFD Rating -:
70 mfd
Material:
Aluminum
Origin:
Domestic
Shape:
Round
Temperature Range:
-40 to 70 Deg C
UL Listed:
Yes
Volts:
440/370V