1/4 in. 250 psig Die Cast Aluminum NPT Pressure Reducing Valve

You last purchased this on
 
Marsh Bellofram

Type 50 1/4 in. 250 psig Die Cast Aluminum NPT Pressure Reducing Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Marsh Bellofram

Type 50 1/4 in. 250 psig Die Cast Aluminum NPT Pressure Reducing Valve

  • Fast #
  • Part #M960069001
  • Item #7598907
  • Manufacturer Part #960-069-001
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Collection:
Type 50
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Material:
Die Cast Aluminum
Maximum Temperature:
160
Pressure - Maximum:
250 psig
Valve Size:
1/4 in
Valve Type:
Pressure Reducing Valve