Marsh Label Technologies

4 x 6 in. Thermal Transfer Label with Removable Adhesive in Yellow (Roll of 1000, Case of 4 Rolls)

Part #HP116775

Length:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • White Blank Direct Thermal Label
  • Dimensions: 4 x 6

Specifications

Color Finish: Yellow

Length: 4 in

Package Quantity: Roll of 1000, Case of 4 Rolls

Product Type: Label

Width: 6 in