6 x 9 in. Blank Thermal Transfer Label in White
6 x 9 in. Blank Thermal Transfer Label in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Size: 3-1/8" x 230'
- Printed thermal paper rolls
Specifications
- Length:
- 9 in
- Product Type:
- Label
- Width:
- 6 in