1-97/100 in. PVC Saddle in White and Black Strap
1-97/100 in. PVC Saddle in White and Black Strap
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Fits Pipe Size:
- 1-97/100 in
- Material:
- Plastic
- Material Type:
- PVC
- Type:
- MMSS6