Marshall-Tufflex

106 x 106 x 67 mm. PVC Moulded Enclosure Unit in White

Part #MMTAB100AW  |  Manufacturer Part #MTAB100A

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: White

Depth: 3-15/16 in

Height: 60 mm

Material: Plastic

Material Type: PVC

Width: 100.0 mm