Marshall-Tufflex

20 x 20 x 20 mm. 4-Way Intersection in White

Part #M2MRB6W  |  Manufacturer Part #2MRB6

Fitting Sizes:

20 mm x 20 mm x 20 mm
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Fitting Size 1: 20 mm

Fitting Size 2: 20 mm

Fitting Size 3: 20 mm

Fitting Sizes: 20 mm x 20 mm x 20 mm

Material: Plastic

Material Type: PVC