Marshall-Tufflex

292 m 75 x 75 mm. Maxi Trunk

Part #MMTRS75W292M  |  Manufacturer Part #MTRS75

Length:

292.0 m
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Color Finish: White

Depth: 2-61/64 in

Length: 292.0 m

Material: Plastic

Material Type: PVC

Width: 75.0 mm