Marshall-Tufflex

32 mm. Single Gang Accessory Box in White

Part #MMSSB116W  |  Manufacturer Part #MSSB116W

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Color Finish: White

Material: Plastic

Material Type: PVC

Width: 32.0 mm