Marshall-Tufflex
49/50 in. PVC Coupling
Part #MMC3W | Item #1794239 | Manufacturer Part #MC3
Call for Pricing
EACH
All Sizes
Product Details
Documents
Specifications
Clean Bagged: No
Color Finish: White
Color Finish Category: Whites
FM Approved: No
Fitting Size 1: 49/50 in
Fitting Size 2: 49/50 in
Fitting Sizes: 49/50 in
Fitting Type: Straight
Material: Plastic
Material Type: PVC
NSF Certified: No