49/50 in. Spacer Bar PVC Saddle in White and Black
49/50 in. Spacer Bar PVC Saddle in White and Black
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Color Finish Name:
- Black
- Fits Pipe Size:
- 49/50 in
- Material:
- Plastic
- Material Type:
- PVC
- Type:
- MMSB3