79/100 in. Spacer Bar PVC Saddle in White and Black

Part #MMSB2  |  Item #1794211  |  Manufacturer Part #MSB2

Call for Pricing EACH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 20 mm

    Part #MMSB2Item #1794211Mfr. Part #MSB2

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart
  • 49/50 in

    Part #MMSB3Item #1794212Mfr. Part #MSB3

    For additional assistance please call 1-800-721-2590.
    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    Call for Pricing
    Added to your cart. View Cart

Product Details

Documents

Specifications

Clean Bagged: No

Color Finish: Black

End Connection 1: Saddle

End Connection 2: Saddle

End Connections: Saddle

Fits Pipe Size: 20 mm

Fitting Type: Straight

Material: Plastic

Material Type: PVC