0 items

Marshall-Tufflex Straight PVC Coupling in White

MMCW

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
Color Finish
White
FM Approved
No
Fitting Size 1
1-97/100 in
Fitting Size 2
1-97/100 in
Fitting Sizes
1-97/100 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC
NSF Certified
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday