0 items

Marshall-Tufflex Tapered PVC Adapter Centre in White for MMT2 PVC Mini Trunking

MTA32CW

Brand Model Compatibility

MMT2 PVC Mini Trunking
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

Brand Model Compatibility
MMT2 PVC Mini Trunking
Clean Bagged
No
Color Finish
White
FM Approved
No
IAPMO Listed
No
Material
Plastic
Material Type
PVC
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday