0 items

Marshall-Tufflex PVC Saddle in White and Black Strap

MMSS

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Saddle
End Connection 2
Saddle
End Connections
Saddle
Fits Pipe Size
79/100 in
Fitting Size 1
79/100 in
Fitting Size 2
79/100 in
Fitting Sizes
79/100 in
Fitting Type
Straight
Material
Plastic
Material Type
PVC

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday