Self Fixing Trunk in White

You last purchased this on
 
Marshall-Tufflex

Self Fixing Trunk in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Marshall-Tufflex

Self Fixing Trunk in White

  • Fast #
  • Part #MMMT4SFW
  • Item #1794245
  • Manufacturer Part #MMT4SF
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Single tamper proof lid
  • Single compartment
  • Supplied in 3m lengths
  • Pre-fitted with self-fix tape
  • Range of fittings available
  • Requires Certification

Documents


Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Length:
38 mm
Material:
Plastic
Material Type:
PVC
Product Type:
Mini Trunking
Width:
25 mm