11 x 1-1/2 in. Wood Wire Brush with Scraper
11 x 1-1/2 in. Wood Wire Brush with Scraper
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Features tempered scraper tip
Specifications
- Handle Material:
- Wood
- Length:
- 11 in
- Product Type:
- Wire Brush
- Width:
- 1-1/2 in