4-3/8 x 7 in. Tile Setters Trowel
4-3/8 x 7 in. Tile Setters Trowel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Concrete, Masonry
- Blade Width (in):
- 4-3/8 in
- Depth:
- 4-7/8 in
- Faucet Connection Size:
- 3/8 in
- Handle Material:
- Wood
- Length:
- 7 in
- Material:
- Steel
- Tool Type:
- Trowel
- Width:
- 4-3/8 in