500 ft. Nylon Mason Line
500 ft. Nylon Mason Line
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Not affected by mortar, oil, or mildew and will not absorb water
Specifications
- Color Finish Name:
- Orange
- Length:
- 6000 in
- Material:
- Plastic
- Material Type:
- Nylon