500 ft. Twisted Masonry Twine in Fluorescent Orange
500 ft. Twisted Masonry Twine in Fluorescent Orange
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Name:
- Fluorescent Orange
- Length:
- 500 ft
- Material:
- Plastic
- Material Type:
- Nylon