Residential Gas Boiler 126.3 MBH Propane and Natural Gas

You last purchased this on
 
Martahon International

Baxi Luna Residential Gas Boiler 126.3 MBH Propane and Natural Gas

This product requires certification to purchase.
You last purchased this on
 
Martahon International

Baxi Luna Residential Gas Boiler 126.3 MBH Propane and Natural Gas

  • Fast #
  • Part #MHT380
  • Item #3637881
  • Manufacturer Part #HT 380
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Residential
BTU:
112601
Boiler Type:
Combi Boiler
Collection:
Baxi Luna
Energy Star Compliant:
Yes
Fuel Type:
Propane, Natural Gas
Green Product:
Yes, Energy Star
Height:
30-1/25 in
Ignition System:
Electronic Ignition
Input (MBH):
126.3 MBH
Media:
Hot Water