Residential Gas Boiler 153.8 MBH Propane and Natural Gas

You last purchased this on
 
Martahon International

Baxi Luna Duo-Tec Residential Gas Boiler 153.8 MBH Propane and Natural Gas

This product requires certification to purchase.
You last purchased this on
 
Martahon International

Baxi Luna Duo-Tec Residential Gas Boiler 153.8 MBH Propane and Natural Gas

  • Fast #
  • Part #M7219416
  • Item #7362942
  • Manufacturer Part #7219416
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Residential
Collection:
Baxi Luna Duo-Tec
Energy Star Compliant:
Yes
Fuel Type:
Propane, Natural Gas
Green Product:
Yes, Energy Star
Height:
30-1/25 in
Ignition System:
Electronic Ignition
Input (MBH):
153.8 MBH
Type:
M7219416