4-33/100 in. Plastic and Stainless Steel Smart Cut Disposable Knife (Box of 20)

You last purchased this on
 
Martor USA

4-33/100 in. Plastic and Stainless Steel Smart Cut Disposable Knife (Box of 20)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Martor USA

4-33/100 in. Plastic and Stainless Steel Smart Cut Disposable Knife (Box of 20)

  • Fast #
  • Part #MAR110100
  • Item #7455734
  • Manufacturer Part #110100
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Specifically designed to cut packaging
  • Incorporates the Martor blade retract system (BRS)
  • Disposable safety knife
  • Color: Red Orange
  • Comes with a non replaceable stainless steel blade
  • Requires Certification

Specifications

Color Finish Name:
Red, Orange
Height:
49/50 in
Length:
4-33/100 in
Material:
Plastic, Stainless Steel
Package Quantity:
Box of 20
Product Type:
Knife
UL Listed:
No
Weight:
17.2 g
Width:
49/100 in