5-83/100 in. Fiberglass Reinforced Plastic Disposable Safety Cutter
5-83/100 in. Fiberglass Reinforced Plastic Disposable Safety Cutter
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 3-in1 blade head - Cuts cardboard, split tape, open plastic strapping.. you can even scrape residue off surfaces
- Blade can neither get lost nor injure yourself during blade change, as you'll never have to change the blade - When the time has come, simply drop the cutter into a sharps container
- Cutter with installed blade; the blade has been molded into the body of the cutter and cannot be changed
- Main Material: Glass fiber reinforced plastic
- Ergonomically shaped to fit either hand - Gently arching outer edges, coupled with light ribbing and a low weight ensure a comfortable and ergonomic experience
- Certifications: GS certificate NO. S 60082479Technical data sheet > SECUMAX 150
- Guide surfaces located right at the front of the cutter help you to cut on an angle - Angled cutting means less material resistance
- This safety knife does not need a sharp tip to be a smart cutter - Cutting head is flat and relatively small with two noses on either side are the perfect length to protect the user and effortlessly cut cardboard
- Weight Knife: 24.4 g, Knife Size: 148 x 11 x 37.2 mm
Specifications
- Height:
- 1-23/50 in
- Length:
- 5-83/100 in
- Material:
- Fiberglass Reinforced Plastic
- Product Type:
- Safety Cutter
- UL Listed:
- No
- Weight:
- 24.4 g
- Width:
- 43/100 in