Marvel Industries

14-7/8 in. 2.7 cf Built-in Beverage Center with Frame, Glass Door and Right Hinge in Stainless

Part #MML15BCG2RS  |  Manufacturer Part #ML15BCG2RS

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Documents

Specifications

ADA Compliant: No

AMP: 10

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 2.7 cu ft

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 25-21/32 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 33-3/4 in

Installation Type: Built-in

Interior Light: Yes

Power Source: Electric

Refrigerator Type: Beverage Centers

Temperature Range: 34 to 42 Deg F

UL Listed: No

Volts: 120V

Width: 14-7/8 in