Marvel Industries

23-7/8 in. 15A 4.9 cf Undercounter Left Hinge Wine Cooler in Stainless Steel

Part #MML24WDG3LS  |  Manufacturer Part #ML24WDG3LS

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

AMP: 15

Bulb Type: LED

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 4.9 cu ft

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Cord Length: 6 ft

Depth: 21-21/32 in

ETL Listed: No

Energy Star Compliant: No

GSA Approved: No

Height: 33-3/4 in

Installation Type: Undercounter

Interior Light: Yes

Material: Glass, Stainless Steel

Power Source: Electric

Refrigerator Capacity Cu Ft : 4.9 cu ft

Refrigerator Type: Wine Coolers

Temperature Range: 45 to 55 Deg F

UL Listed: No

Volts: 120V

Width: 23-7/8 in