23-7/8 in. 18 Bottles Beverage Cooler in Black/Stainless Steel

Part #MMA24BCG1LS  |  Item #7361217  |  Manufacturer Part #MA24BCG1LS

$ 1,729.00 EACH

Color/Finish:
Black/Stainless Steel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

AMP: 15

CEC Compliant: For Sale in CA

Capacity: 18 Bottles

Color Finish: Black/Stainless Steel

Color Finish Category: Blacks

Depth: 25-21/32 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 31-1/8 in

Indoor Outdoor: Indoor

Installation Type: Built-in

Interior Light: Yes

Number of Shelves: 2

Power Source: Electric

Refrigerator Type: [Beverage Centers, Compact]

Temperature Range: Up to 42 Deg F

UL Listed: No

Volts: 120V

Width: 23-7/8 in