Marvel Industries

23-7/8 in. 4.9 cf Built-in Refrigerator Freezer with Factory Installed Crescent Ice Maker, Bin Solid, Door and Integrated Right Hinge in Panel Ready

Part #MML24RIP5RP  |  Manufacturer Part #ML24RIP5RP

Color/Finish:
Panel Ready

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 4.9 cu Ft

Color Finish: Panel Ready

Color Finish Category: Neutrals

Depth: 25-5/8 in

Energy Star Compliant: No

Height: 33-3/4 in

Installation Type: Built-in

Interior Light: Yes

Lead Law Compliant: Yes

Power Source: Electric

Refrigerator Type: Beverage Centers

Temperature Range: 34 to 42 Deg F

UL Listed: No

Volts: 120V

Width: 23-7/8 in