Marvel Industries

23-7/8 in. 5.1 cf Built-in Dual Zone Wine and Beverage Center Solid with Door and Integrated Right Hinge in Panel Ready

Part #MML24WBP2RP  |  Manufacturer Part #ML24WBP2RP

Color/Finish:
Panel Ready

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Documents

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 5.1 cu ft

Color Finish: Panel Ready

Color Finish Category: Neutrals

Depth: 25-5/8 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 33-3/4 in

Installation Type: [Freestanding, Built-in]

Interior Light: Yes

Power Source: Electric

Refrigerator Type: [Beverage Centers, Wine Coolers]

Temperature Range: 45 to 60 Deg F

UL Listed: No

Volts: 120V

Width: 23-7/8 in