23-7/8 in. 5.2 cf Freestanding Wine Cooler in Black with Panel Ready

Part #MMP24WSF5RP  |  Item #7606929  |  Manufacturer Part #MP24WSF5RP

Color/Finish:
Black/Panel Ready

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

Color Finish: Black/Panel Ready

Color Finish Category: Blacks

Depth: 21-1/2 in

ETL Listed: No

Energy Star Compliant: No

Height: 33-3/4 in

Installation Type: Freestanding

Interior Light: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 5.2 cu ft

Refrigerator Type: Wine Coolers

UL Listed: No

Volts: 115V

Width: 23-7/8 in