Marvel Industries

23-7/8 in. Stainless Steel High Efficiency Dual Zone Wine Cellar

Part #MML24WDG2LS  |  Manufacturer Part #ML24WDG2LS

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

AMP: 15

CSA Certified: Yes

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 25-21/32 in

Energy Star Compliant: No

Height: 33-3/4 in

Interior Light: Yes

Power Source: Electric

Refrigerator Type: Wine Coolers

Temperature Range: 55 to 62 Deg F

Volts: 120V

Width: 23-7/8 in