24 in. 5.1 cu. ft. Compact Counter Depth Refrigerator in Panel Ready/Black

Part #MML24RAP3LP  |  Item #7606931  |  Manufacturer Part #ML24RAP3LP

$ 1,939.00 EACH

Color/Finish:
Panel Ready/Black

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Documents

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 5.1 cu ft

Color Finish: Panel Ready/Black

Color Finish Category: Neutrals

Depth: 25-21/32 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 23-22/25 in

Installation Type: Built-in

Interior Light: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 5.1 cu ft

Refrigerator Type: [Compact, Counter Depth]

Temperature Range: 34 to 42 Deg F

UL Listed: No

Volts: 120V

Width: 24 in