Beverage Refrigerator in Panel Ready
Beverage Refrigerator in Panel Ready
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Capacity:
- 5.2 cu ft
- Color Finish Name:
- Panel Ready
- Depth:
- 25-5/8 in
- Energy Star Compliant:
- No
- Height:
- 33-3/4 in
- Interior Light:
- No
- Power Source:
- Electric
- Temperature Range:
- 34 to 42 Deg F
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 23-7/8 in