Marvel Industries

Professional 23-7/8 in. 5.1 cf Built-in High Efficiency Single Zone Wine Refrigerator with Frame, Glass Door with Lock and Integrated Left Hinge in Stainless

Part #MMP24WSG5LS  |  Manufacturer Part #MP24WSG5LS

Color/Finish:
Stainless

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Documents

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

CSA Certified: Yes

Capacity: 5.1 cu ft

Collection: Professional

Color Finish: Stainless

Color Finish Category: Stainless Steel

Depth: 25-5/8 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 33-3/4 in

Installation Type: Built-in

Interior Light: Yes

Power Source: Electric

Temperature Range: 45 to 60 Deg F

UL Listed: No

Volts: 120V

Width: 23-7/8 in