1-1/2 in. Bristle Chip Brush with Plastic Handle
1-1/2 in. Bristle Chip Brush with Plastic Handle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Handle Material:
- Plastic
- Height:
- 5/16 in
- Length:
- 1-5/8 in
- Product Type:
- Chip Brush
- Width:
- 1-1/2 in