1-1/2 in. Bristle Chip Brush with Wood Handle
1-1/2 in. Bristle Chip Brush with Wood Handle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Name:
- White
- Handle Material:
- Wood
- Product Type:
- Chip Brush
- Width:
- 1-1/2 in