Maryland Brush Company

1 in. Bristle Chip Brush with Wood Handle

Part #M10402  |  Manufacturer Part #10402

Width:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Handle Material: Wood

Height: 5/16 in

Length: 1-1/2 in

Width: 1 in