Maryland Brush Company

2 in. Bristle Chip Brush with Wood Handle

Part #MAR10404  |  Manufacturer Part #10404

Width:

2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Handle Material: Wood

Height: 5/16 in

Length: 1-1/2 in

Width: 2 in