2 in. Standard-Duty Crimped Wire Wheel
2 in. Standard-Duty Crimped Wire Wheel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Cleaning
- Arbor Hole Size:
- 2 in
- Color Finish Name:
- Black
- Diameter:
- 10 in
- Material:
- Carbon Steel
- Product Type:
- Wire Wheel
- RPM:
- 3600