Maryland Brush Company

4 in. Imported Chip Brush

Part #M10407  |  Manufacturer Part #10407

Width:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

Handle Material: Wood

Height: 3/8 in

Length: 1-1/2 in

Width: 4 in