8 in. Oval Satin Sheen Bristle Brush
8 in. Oval Satin Sheen Bristle Brush
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Handle Material:
- Foam
- Length:
- 2 in
- Product Type:
- Brush
- Width:
- 8 in