1-1/8 in. 3-19/20 in. Pulley
1-1/8 in. 3-19/20 in. Pulley
Frequently Purchased Together
Product Details
- Both 1 and 2 groove adjustable sheaves permit
- Stock Sizes - 1 and 2 grooves up to 25 HP
Documents
Specifications
- Diameter:
- 3-19/20 in
- Sheave Type:
- Variable Pitch Sheave
- Thickness:
- 1-1/8 in
- Weight:
- 4.5 lb